Weatherhead by Danfoss
H20110BK-250R
PENDING RECODE TO 104159892, AERQ_H20110BK-250R
Item #100717307
- 0.63 in Hose Inner Diameter
- 0.93 in Hose Outer Diameter
- 250 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
applications
- Used to convey air, water, oils, and low pressure hydraulics
| Hose Length | 250 ft |
| Temperature Range [Max] | 212 °F |
| Pressure [Max] | 300 psi |
| Burst Pressure [Min] | 1000 psi |
| Conductivity | Conductive |
| Abrasion Resistance | Standard |
| Burst Pressure [Nom] | 1200 psi |
| Inner Tube Material | Nitrile |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Type | Easy Couple |
| Hose OD | 0.93 in |
| Bend Radius [Min] | 6 in |
| Tube Wall Thickness | 0.34 in |
| Dash Size | -10 |
| Hose I.D. | 5/8 in, 0.63 in |
| Reinforcement | Fiber |
| Hose Reinforcement | 1 Steel Braid |
| Construction | 1 Ply Braid |
| Weight per 100 Feet | 23 lb |
| Hose Application | General Purpose |
| Cover Material | Vinyl Nitrile |
| Tube Material | Nitrile |
| Vacuum Rating | 28 in Hg |
| Series | H201 |
| Weight | 0.266 LB |
