- 0.75 in Hose Inner Diameter
- 1.03 in Hose Outer Diameter
- 250 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
applications
- Used to convey air, water, oils, and low pressure hydraulics
| Tube Wall Thickness | 0.32 in |
| Conductivity | Conductive |
| Inner Tube Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Hose Length | 250 ft |
| Weight per 100 Feet | 26 lb |
| Burst Pressure [Min] | 1000 psi |
| Burst Pressure [Nom] | 1200 psi |
| Type | Easy Couple |
| Bend Radius [Min] | 7 in |
| Tube Material | Nitrile |
| Vacuum Rating | 28 in Hg |
| Color | Black |
| Hose Reinforcement | 1 Steel Braid |
| Construction | 1 Ply Braid |
| Series | H201 |
| Pressure [Max] | 300 psi |
| Abrasion Resistance | Standard |
| Dash Size | -12 |
| Hose Application | General Purpose |
| Hose I.D. | 3/4 in, 0.75 in |
| Cover Material | Vinyl Nitrile |
| Hose OD | 1.03 in |
| Reinforcement | Fiber |
| Weight | 0.274 LB |

