- 0.75 in Inside Diameter
- 1.03 in Outside Diameter
- 250 ft Length
- Synthetic Rubber Tube
- 300 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Vacuum Rating | 28 in Mercury |
| Temperature Range [Max] | 260 °F |
| Construction | 1 Ply Braid |
| Working Pressure | 300 psi |
| Reinforcement | Fiber |
| Bend Radius [Min] | 7 in |
| Pressure [Max] | 300 psi |
| Tube Wall Thickness | 0.32 in |
| Lay Line Style | Ink Jet |
| Length | 250 ft |
| Conditional Temperature Range [Max] | 260 °F |
| Conditional Temperature Range [Min] | -40 °F |
| Working Temperature [Min] | -40 °F |
| I.D. | 0.75 in |
| Hose I.D. | 0.75 in |
| Conductivity | Conductive |
| Qualified Hose Fittings | 100 B |
| Tube Material | Synthetic Rubber |
| Reinforcement Material | Textile |
| Hose Length | 50 ft |
| Burst Pressure | 1200 psi |
| Series | H201 |
| Standard | RMA Class A, MSHA IC-84/50, MSHA Approved |
| Working Temperature [Max] | 212 °F |
| Width | 1.06 in |
| Height | 1.06 in |
| Burst Pressure [Nom] | 1200 psi |
| Type | Easy Couple |
| Cover Material | Synthetic Rubber |
| Hose Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| O.D. | 1.03 in |
| Abrasion Resistance | Standard |
| Dash Size | -12 |
| Hose OD | 1.03 in |
| Color | Blue |
| Weight | 0.52 LB |

