- 0.25 in Inner Diameter
- Black Color
- Textile Cover Material
description
- Weatherhead by Danfoss H213 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Hose OD | 0.55 in |
| Temperature Range [Min] | -50 °F |
| Qualified Hose Fittings | 213N |
| Vacuum Hg | 25 in |
| Burst Pressure | 6000 psi |
| Hose Specification | SAE J1402 |
| Bend Radius [Min] | 1 in |
| Abrasion Resistance | Premium |
| Tube Wall Thickness | 0.15 in |
| Standards | DOT AII |
| Hose Length | 50 ft |
| Reinforcement | Fiber And Steel |
| Tube Material | CPE |
| Hose Application | Air Brake |
| I.D. | 0.25 in |
| Certifications | SAE J1402 |
| Color | Black |
| Temperature Range [Max] | 302 °F |
| Conductivity | Conductive |
| Cover Material | Textile |
| Working Pressure [Max] | 1,500 psi |
| Working Temperature [Max] | 302 °F |
| Pressure [Max] | 1500 psi |
| Dash Size | -5 |
| Working Pressure | 1500 psi |
| Package Type | Foot |
| Construction | 2-Ply Braid |
| Weight per 100 Feet | 13 lb |
| Burst Pressure [Min] | 6000 psi |
| Burst Pressure [Nom] | 6000 psi |
| O.D. | 0.55 in |
| Working Temperature [Min] | -50 °F |
| Lay Line Style | Ink Jet |
| Reinforcement Material | Polyester and Wire |
| Hose I.D. | 1/4 in, 0.25 in |
| Series | H213 |
| Weight | 0.23 LB |
| EAN or UPC | 725975012055 |

