- 0.31 in Inner Diameter
- Black Color
- Textile Cover Material
description
- Weatherhead by Danfoss H213 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Hose Application | Air Brake |
| Standards | DOT AII |
| Abrasion Resistance | Premium |
| Reinforcement | Fiber And Steel |
| Hose Length | 250 ft |
| Factory Crimp | Yes |
| Vacuum Hg | 25 in |
| Working Pressure [Max] | 1,500 psi |
| Hose OD | 0.621 in |
| Temperature Range [Min] | -50 °F |
| Dash Size | -6 |
| Series | H213 |
| Working Temperature [Max] | 302 °F |
| Conductivity | Conductive |
| Cover Material | Textile |
| O.D. | 0.621 in |
| Burst Pressure [Min] | 6000 psi |
| Hose Specification | SAE J1402 |
| Burst Pressure | 6000 psi |
| Working Temperature [Min] | -50 °F |
| Lay Line Style | Ink Jet |
| Pressure [Max] | 1500 psi |
| Burst Pressure [Nom] | 6000 psi |
| Bend Radius [Min] | 1.25 in |
| Temperature Range [Max] | 302 °F |
| Color | Black |
| I.D. | 0.31 in |
| Qualified Hose Fittings | 213 N Series |
| Certifications | SAE J1402 |
| Tube Wall Thickness | 0.156 in |
| Reinforcement Material | Polyester and Wire |
| Construction | 2-Ply Braid |
| Working Pressure | 1500 psi |
| Hose I.D. | 5/16 in, 0.31 in |
| Tube Material | CPE |
| Package Type | 250 Foot Reel |
| Weight per 100 Feet | 16 lb |
| Weight | 0.18 LB |
| EAN or UPC | 725975012086 |

