- 0.63 in Inner Diameter
- Black Color
- Textile Cover Material
description
- Weatherhead by Danfoss H213 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Burst Pressure | 3000 psi |
| Temperature Range [Max] | 302 °F |
| Conductivity | Conductive |
| Tube Wall Thickness | 0.16 in |
| Lay Line Style | Ink Jet |
| Hose Length | 250 ft |
| Reinforcement Material | Polyester and Wire |
| Working Pressure [Max] | 750 psi |
| Color | Black |
| Certifications | SAE J1402 |
| Working Temperature [Min] | -50 °F |
| Reinforcement | Fiber And Steel |
| Working Temperature [Max] | 302 °F |
| Bend Radius [Min] | 2.75 in |
| Hose I.D. | 5/8 in, 0.63 in |
| Tube Material | CPE |
| Series | H213 |
| Working Pressure | 750 psi |
| Pressure [Max] | 750 psi |
| Dash Size | -12 |
| Hose Specification | SAE J1402 |
| Standards | DOT AII |
| Construction | 2-Ply Braid |
| Vacuum Hg | 25 in |
| O.D. | 0.95 in |
| Hose OD | 0.95 in |
| Factory Crimp | Yes |
| Cover Material | Textile |
| Abrasion Resistance | Premium |
| I.D. | 0.63 in |
| Temperature Range [Min] | -50 °F |
| Burst Pressure [Min] | 3000 psi |
| Qualified Hose Fittings | 213 N Series |
| Burst Pressure [Nom] | 3000 psi |
| Hose Application | Bulk, Truck |
| Package Type | 250 Foot Reel |
| Weight per 100 Feet | 26 lb |
| Weight | 0.28 LB |
| EAN or UPC | 725975012147 |

