- 0.88 in Inner Diameter
- Black Color
- Polyester Cover Material
description
- Weatherhead by Danfoss H229 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Hose Length | 50 ft |
| Tube Material | Nitrile |
| Abrasion Resistance | Premium |
| Temperature Range [Max] | 212 °F |
| I.D. | 0.88 in |
| Burst Pressure [Nom] | 1000 psi |
| Hose OD | 1.5 in |
| Color | Black |
| Reinforcement | Fiber |
| Factory Crimp | Yes |
| Working Temperature [Max] | 212 °F |
| Pressure [Max] | 225 psi |
| Series | H229 |
| Temperature Range [Min] | -40 °F |
| Dash Size | -16 |
| O.D. | 1.5 in |
| Bend Radius [Min] | 4 in |
| Cover Material | Polyester |
| Qualified Hose Fittings | 069 D, 069 E, 229 P, 247 N Series |
| Burst Pressure | 1000 psi |
| Hose Application | Air Brake |
| Construction | 2-Ply Braid |
| Reinforcement Material | Polyester |
| Lay Line Style | Ink Jet |
| Standards | DOT AII |
| Conductivity | Conductive |
| Working Pressure | 225 psi |
| Working Temperature [Min] | -40 °F |
| Certifications | SAE J1402 Type AII |
| Hose I.D. | 0.88 in |
| Weight | 0.0 LB |

