Weatherhead by Danfoss
H23920-250R
H239 Series Polyester 1.123 in ID Black Truck Hose
Item #105686928
- 1.123 in Inner Diameter
- Black Color
- Polyester Cover Material
description
- Weatherhead by Danfoss H239 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Cover Material | Polyester |
| Hose I.D. | 1.13 in |
| Working Pressure | 225 psi |
| Construction | 2-Ply Braid |
| Temperature Range [Max] | 302 °F |
| Hose Length | 250 ft |
| Factory Crimp | Yes |
| Reinforcement | Fiber |
| Tube Wall Thickness | 0.065 in |
| Working Temperature [Max] | 302 °F |
| Bend Radius [Min] | 5.5 in |
| Color | Black |
| Burst Pressure [Nom] | 1000 psi |
| Dash Size | -20 |
| Series | H239 |
| O.D. | 1.5 in |
| Lay Line Style | Ink Jet |
| I.D. | 1.123 in |
| Hose Application | Air Brake |
| Burst Pressure | 1000 psi |
| Abrasion Resistance | Premium |
| Reinforcement Material | Polyester |
| Certifications | SAE J1402 |
| Tube Material | CPE |
| Qualified Hose Fittings | 069 E, 229 P, 247 N Series |
| Conductivity | Conductive |
| Standards | DOT AII |
| Hose OD | 1.5 in |
| Pressure [Max] | 225 psi |
| Weight | 0.0 LB |
