- 0.25 in Hose Inner Diameter
- 0.36 in Hose Outer Diameter
- 100 ft Hose Length
- 3000 psi Maximum Pressure
- Air & Steam Lines Hose Application
features
- Inner tube: PTFE
- Braid: single stainless steel
| Cover Material | Stainless Steel |
| Pressure [Max] | 3000 psi |
| Reinforcement | Stainless Steel |
| Bend Radius [Min] | 3 in |
| Hose Length | 100 ft |
| Tube Material | Teflon |
| Dash Size | -4 |
| Package Type | 100 Foot Reel |
| Temperature Range [Max] | 450 °F |
| Construction | 1 Ply Braid |
| Hose Application | Air & Steam Lines |
| Temperature Range [Min] | -65 °F |
| Tube Wall Thickness | 0.055 in |
| Burst Pressure [Nom] | 9600 psi |
| Burst Pressure [Min] | 9600 psi |
| Series | H243 |
| Hose OD | 0.36 in |
| Color | Gray/Slate |
| Hose I.D. | 1/4 in, 0.25 in |
| Working Pressure [Max] | 3,000 psi |
| Weight per 100 Feet | 8 lb |
| Weight | 0.13 LB |
| EAN or UPC | 725975405024 |

