- 0.25 in Inner Diameter
- Stainless Steel Color
- Stainless Steel Cover Material
description
- Weatherhead by Danfoss H243 Series PTFE and Teflon Hose and Tubing
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
| Cover Material | Stainless Steel |
| Impulse Cycle Life | 150000 cycle |
| Qualified Hose Fittings | E, Super Gem, Teflon Reusable |
| Reinforcement Material | Stainless Steel |
| Construction | Extruded with Braided Cover |
| Temperature Range [Max] | 450 °F |
| Tube Wall Thickness | 0.055 in |
| Color | Stainless Steel |
| Working Temperature [Min] | -65 °F |
| Factory Crimp | Yes |
| Working Pressure | 3000 psi |
| Hose I.D. | 0.25 in |
| Temperature Range [Min] | -65 °F |
| I.D. | 0.25 in |
| Burst Pressure [Nom] | 12000 psi |
| O.D. | 0.36 in |
| Bend Radius [Min] | 3 in |
| Pressure [Max] | 3000 psi |
| Hose Length | 50 ft |
| Dash Size | -4 |
| Abrasion Resistance | Premium |
| Hose OD | 0.36 in |
| Standards | FDA Approved |
| Tube Material | Teflon |
| Series | H243 |
| Working Temperature [Max] | 450 °F |
| Burst Pressure | 12000 psi |
| Hose Application | Air & Steam Lines |
| Reinforcement | Stainless Steel |
| Weight | 0.18 LB |
| EAN or UPC | 725975012161 |

