- 0.31 in Inner Diameter
- Stainless Steel Color
- Stainless Steel Cover Material
description
- Weatherhead by Danfoss H243 Series PTFE and Teflon Hose and Tubing
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
| Hose Application | Air & Steam Lines |
| Pressure [Max] | 2500 psi |
| Bend Radius [Min] | 4 in |
| I.D. | 0.31 in |
| Reinforcement | Stainless Steel |
| Temperature Range [Max] | 450 °F |
| Series | H243 |
| Tube Material | Teflon |
| Hose Length | 50 ft |
| Abrasion Resistance | Premium |
| Color | Stainless Steel |
| Impulse Cycle Life | 150000 cycle |
| Hose I.D. | 0.31 in |
| Dash Size | -5 |
| Tube Wall Thickness | 0.055 in |
| Working Pressure | 2500 psi |
| O.D. | 0.42 in |
| Factory Crimp | Yes |
| Cover Material | Stainless Steel |
| Hose OD | 0.42 in |
| Temperature Range [Min] | -65 °F |
| Construction | Extruded with Braided Cover |
| Working Temperature [Min] | -65 °F |
| Standards | FDA Approved |
| Working Temperature [Max] | 450 °F |
| Reinforcement Material | Stainless Steel |
| Qualified Hose Fittings | E, Super Gem, Teflon Reusable |
| Weight | 0.2 LB |
| EAN or UPC | 725975012178 |

