- 0.5 in Inner Diameter
- Stainless Steel Color
- Stainless Steel Cover Material
description
- Weatherhead by Danfoss H243 Series PTFE and Teflon Hose and Tubing
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
| Working Temperature [Max] | 450 °F |
| Series | H243 |
| Hose Application | Air & Steam Lines |
| Hose Length | 50 ft |
| Temperature Range [Max] | 450 °F |
| O.D. | 0.64 in |
| Working Temperature [Min] | -65 °F |
| Tube Wall Thickness | 0.07 in |
| I.D. | 0.5 in |
| Dash Size | -8 |
| Impulse Cycle Life | 150000 cycle |
| Working Pressure | 1750 psi |
| Cover Material | Stainless Steel |
| Standards | FDA Approved |
| Tube Material | Teflon |
| Hose I.D. | 0.5 in |
| Construction | Extruded with Braided Cover |
| Burst Pressure [Nom] | 7000 psi |
| Bend Radius [Min] | 6.5 in |
| Hose OD | 0.64 in |
| Color | Stainless Steel |
| Reinforcement Material | Stainless Steel |
| Reinforcement | Stainless Steel |
| Abrasion Resistance | Premium |
| Pressure [Max] | 1750 psi |
| Temperature Range [Min] | -65 °F |
| Burst Pressure | 7000 psi |
| Qualified Hose Fittings | E, Super Gem, Teflon Reusable |
| Factory Crimp | Yes |
| Weight | 0.203 LB |
| EAN or UPC | 725975012192 |

