Weatherhead by Danfoss
H245L08
SUPERSEDED TO 102805090, AERQ_GH120-8R500
Item #100717417
-
Pre-Packed Quantities
- 0.5 in Inner Diameter
- Black Color
- Chloroprene Rubber Cover Material
description
- Weatherhead by Danfoss H245L Series Rubber Hydraulic Braided Hose
applications
- Low temperature flexing and hydraulic system service with petroleum and water based fluids
- For use in frigid environments on construction equipment and other mobile applications
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
compliances
- Meets and exceeds SAE 100R16 type S, EN857 type 2SC
- MSHA accepted
| Bend Radius [Min] | 3.5 in |
| O.D. | 0.84 in |
| Inner Tube Material | Nitrile |
| Reinforcement Material | Wire |
| Certifications | SAE 100R16 Type S, EN857 2SC |
| Working Pressure [Max] | 4,500 psi |
| Hose Specification | SAE 100R16 Type S, EN857 Type 2SC |
| Reinforcement | Wire |
| Series | H245L |
| Hose Length | 50 ft |
| Hose I.D. | 1/2 in, 0.5 in |
| Hose Application | Air & Steam Lines |
| Working Temperature [Min] | -70 °F |
| Conductivity | Conductive |
| Standards | MSHA Approved |
| Hose OD | 0.82 in |
| Abrasion Resistance | Premium |
| Burst Pressure | 18000 psi |
| Color | Black |
| Temperature Range [Min] | -70 °F |
| Hose Reinforcement | Wire |
| Working Pressure | 4500 psi |
| Construction | 2-Ply Braid |
| Impulse Cycle Life | 300000 cycle |
| Working Temperature [Max] | 212 °F |
| Cover Material | Chloroprene Rubber |
| Used to Dispense | Hydraulic Fluid, Water |
| Dash Size | -8 |
| Qualified Hose Fittings | Z |
| Lay Line Style | Ink Jet |
| Temperature Range [Max] | 212 °F |
| Tube Material | Nitrile |
| Burst Pressure [Nom] | 18000 psi |
| Burst Pressure [Min] | 18000 psi |
| Weight per 100 Feet | 39 lb |
| Pressure [Max] | 4500 psi |
| I.D. | 0.5 in |
| Weight | 0.31 LB |
| EAN or UPC | 639789328748 |
-
Pre-Packed Quantities

