Weatherhead by Danfoss
H245L20
SUPERSEDED TO 101219391, AERQ_GH120-20
Item #104542138
-
Pre-Packed Quantities
- 1.25 in Inner Diameter
- Black Color
- Chloroprene Rubber Cover Material
description
- Weatherhead by Danfoss H245L Series Rubber Hydraulic Braided Hose
applications
- Low temperature flexing and hydraulic system service with petroleum and water based fluids
- For use in frigid environments on construction equipment and other mobile applications
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
compliances
- 0
| Abrasion Resistance | Premium |
| Weight per 100 Feet | 107 lb |
| Burst Pressure [Nom] | 9200 psi |
| Cover Material | Chloroprene Rubber |
| Reinforcement Material | Wire |
| Tube Wall Thickness | 0.23 in |
| Burst Pressure | 9225 psi |
| Working Pressure | 2300 psi |
| Qualified Hose Fittings | Z |
| Tube Material | Nitrile |
| Used to Dispense | Hydraulic Fluid, Water |
| Hose I.D. | 1 1/4 in, 1.25 in |
| Working Temperature [Min] | -70 °F |
| Pressure [Max] | 2300 psi |
| Conductivity | Conductive |
| Hose Reinforcement | Wire |
| Dash Size | -20 |
| Standard | MSHA Approved |
| Hose OD | 1.71 in |
| Certifications | EN857 2SC, SAE 100R16 Type S |
| Reinforcement | Wire |
| Lay Line Style | Ink Jet |
| Standards | MSHA Approved |
| Color | Black |
| Bend Radius [Min] | 8.25 in |
| Temperature Range [Max] | 212 °F |
| Working Temperature [Max] | 212 °F |
| Burst Pressure [Min] | 9200 psi |
| Inner Tube Material | Nitrile |
| Construction | 2-Ply Braid |
| Hose Length | 50 ft |
| Hose Application | Air & Steam Lines |
| Working Pressure [Max] | 2,300 psi |
| Hose Specification | SAE 100R16 Type S, EN857 Type 2SC |
| Series | H245L |
| Temperature Range [Min] | -70 °F |
| I.D. | 1.25 in |
| O.D. | 1.74 in |
| Impulse Cycle Life | 300000 cycle |
| Weight | 0.68 LB |
| EAN or UPC | 639789328823 |
-
Pre-Packed Quantities

