Weatherhead by Danfoss
H28006-250R
SUPERSEDED TO 101860368, AERQ_GH781-6R250
Item #102035638
-
Pre-Packed Quantities
- 0.38 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 250 ft Hose Length
- 5300 psi Maximum Pressure
- Petroleum & Water Hose Application
description
- Weatherhead by Danfoss H280 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Cover Material | Vinyl Nitrile |
| Reinforcement Material | Wire |
| Hose OD | 0.690 in |
| Construction | 2-Ply Braid |
| Lay Line Style | Embossed |
| Reinforcement | Steel |
| Brand. | Eaton |
| O.D. | 0.71 in |
| Working Temperature [Min] | -50 °F |
| Inner Tube Material | Synthetic Rubber |
| Tube Material | Synthetic Rubber |
| Conductivity | Conductive |
| Weight per 100 Feet | 29 lb |
| Impulse Cycle Life | 400000 cycle |
| Qualified Hose Fittings | Z |
| Burst Pressure [Min] | 21,200 psi |
| Bend Radius [Min] | 2.5 in |
| Certifications | EN857 2SC, ISO 11237-1 Type 2SC, SAE J1942, SAE 100R16 Type S |
| Hose Specification | SAE 100R16, EN 857 Type 2SC |
| Working Pressure [Max] | 5,300 psi |
| Dash Size | -6 |
| Series | H280 |
| Working Pressure | 5800 psi |
| Used to Dispense | Hydraulic Fluid, Water |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | Steel |
| Hose Length | 250 ft |
| Hose Application | Petroleum & Water |
| Burst Pressure | 23200 psi |
| Tube Wall Thickness | 0.31 in |
| I.D. | 0.38 in |
| Hose I.D. | 0.38 in |
| Standards | USCG, ABS Certified, DNV, MSHA Approved |
| Temperature Range [Max] | 260 °F |
| Abrasion Resistance | Premium |
| Burst Pressure [Nom] | 21200 psi |
| Pressure [Max] | 5,300 psi |
| Working Temperature [Max] | 260 °F |
| Weight | 0.29 LB |
| EAN or UPC | 639789267122 |
-
Pre-Packed Quantities

