Weatherhead by Danfoss
H28008
SUPERSEDED TO 101815257, AERQ_GH781-8R250
Item #102026570
-
Pre-Packed Quantities
- 0.5 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 50 ft Hose Length
- 4500 psi Maximum Pressure
- Petroleum & Water Hose Application
description
- Weatherhead by Danfoss H280 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 1/2 in, 0.5 in |
| Weight per 100 Feet | 39 lb |
| Color | Black |
| Hose Specification | SAE 100R16, EN 857 Type 2SC |
| O.D. | 0.84 in |
| I.D. | 0.5 in |
| Reinforcement | Steel |
| Hose Length | 50 ft |
| Series | H280 |
| Hose Reinforcement | Steel |
| Lay Line Style | Embossed |
| Burst Pressure [Nom] | 18000 psi |
| Tube Material | Synthetic Rubber |
| Impulse Cycle Life | 400000 cycle |
| Construction | 2-Ply Braid |
| Reinforcement Material | Wire |
| Certifications | SAE J1942, SAE 100R16 Type S, EN857 2SC, ISO 11237-1 Type 2SC |
| Working Temperature [Max] | 260 °F |
| Hose OD | 0.810 in |
| Burst Pressure [Min] | 18,000 psi |
| Inner Tube Material | Synthetic Rubber |
| Burst Pressure | 20000 psi |
| Qualified Hose Fittings | Z |
| Pressure [Max] | 4,500 psi |
| Working Pressure | 5000 psi |
| Conductivity | Conductive |
| Temperature Range [Max] | 260 °F |
| Hose Application | Petroleum & Water |
| Bend Radius [Min] | 3.5 in |
| Used to Dispense | Hydraulic Fluid, Water |
| Cover Material | Vinyl Nitrile |
| Working Pressure [Max] | 4,500 psi |
| Tube Wall Thickness | 0.32 in |
| Working Temperature [Min] | -50 °F |
| Standards | ABS Certified, MSHA Approved, DNV, USCG |
| Dash Size | -8 |
| Abrasion Resistance | Premium |
| Weight | 0.44 LB |
| EAN or UPC | 639789267146 |
-
Pre-Packed Quantities

