Weatherhead by Danfoss
H28010
SUPERSEDED TO 101819237, AERQ_GH781-10R250
Item #101991480
-
Pre-Packed Quantities
- 0.63 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 50 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum & Water Hose Application
description
- Weatherhead by Danfoss H280 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Certifications | SAE 100R16 Type S, SAE J1942, ISO 11237-1 Type 2SC, EN857 2SC |
| Pressure [Max] | 4,000 psi |
| Inner Tube Material | Synthetic Rubber |
| Working Pressure | 4000 psi |
| Reinforcement | Steel |
| Lay Line Style | Embossed |
| Hose Specification | SAE 100R16, EN 857 Type 2SC |
| Impulse Cycle Life | 400000 cycle |
| I.D. | 0.62 in |
| Tube Wall Thickness | 0.36 in |
| Hose OD | 0.940 in |
| Working Temperature [Max] | 260 °F |
| Color | Black |
| Temperature Range [Max] | 260 °F |
| Dash Size | -10 |
| Weight per 100 Feet | 44 lb |
| O.D. | 1 in |
| Reinforcement Material | Wire |
| Burst Pressure | 16000 psi |
| Series | H280 |
| Construction | 2-Ply Braid |
| Burst Pressure [Min] | 16,000 psi |
| Abrasion Resistance | Premium |
| Working Temperature [Min] | -50 °F |
| Hose Reinforcement | Steel |
| Tube Material | Synthetic Rubber |
| Hose Application | Petroleum & Water |
| Conductivity | Conductive |
| Hose Length | 50 ft |
| Qualified Hose Fittings | Z |
| Standards | USCG, MSHA Approved, DNV, ABS Certified |
| Working Pressure [Max] | 4,000 psi |
| Burst Pressure [Nom] | 16000 psi |
| Hose I.D. | 0.63 in |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 4 in |
| Cover Material | Vinyl Nitrile |
| Used to Dispense | Hydraulic Fluid, Water |
| Weight | 0.5 LB |
| EAN or UPC | 639789267177 |
-
Pre-Packed Quantities

