Weatherhead by Danfoss
H28012-250R
SUPERSEDED TO 101815189, AERQ_GH781-12R250
Item #101992345
-
Pre-Packed Quantities
- 0.75 in Hose Inner Diameter
- 1.09 in Hose Outer Diameter
- 250 ft Hose Length
- 3500 psi Maximum Pressure
- Petroleum & Water Hose Application
description
- Weatherhead by Danfoss H280 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Color | Black |
| Hose Reinforcement | Steel |
| Hose Application | Petroleum & Water |
| Working Temperature [Max] | 260 °F |
| Temperature Range [Max] | 260 °F |
| Certifications | ISO 11237-1 Type 2SC, EN857 2SC, SAE J1942, SAE 100R16 Type S |
| Lay Line Style | Embossed |
| Standards | ABS Certified, USCG, DNV, MSHA Approved |
| Hose I.D. | 3/4 in, 0.75 in |
| Working Pressure [Max] | 3,500 psi |
| Inner Tube Material | Synthetic Rubber |
| Burst Pressure [Nom] | 14000 psi |
| Qualified Hose Fittings | Z |
| Bend Radius [Min] | 4.75 in |
| Construction | 2-Ply Braid |
| Hose Length | 250 ft |
| Reinforcement Material | Wire |
| Hose Specification | SAE 100R16, EN 857 Type 2SC |
| Used to Dispense | Hydraulic Fluid, Water |
| Brand. | Eaton |
| Impulse Cycle Life | 400000 cycle |
| Tube Wall Thickness | 0.37 in |
| Reinforcement | Steel |
| Burst Pressure [Min] | 14,000 psi |
| Conductivity | Conductive |
| Pressure [Max] | 3,500 psi |
| Cover Material | Vinyl Nitrile |
| Series | H280 |
| O.D. | 1.13 in |
| Temperature Range [Min] | -40 °F |
| Weight per 100 Feet | 53 lb |
| Tube Material | Synthetic Rubber |
| Hose OD | 1.090 in |
| Dash Size | -12 |
| Working Temperature [Min] | -50 °F |
| I.D. | 0.75 in |
| Burst Pressure | 14000 psi |
| Working Pressure | 3500 psi |
| Abrasion Resistance | Premium |
| Weight | 0.57 LB |
| EAN or UPC | 639789267207 |
-
Pre-Packed Quantities

