Weatherhead by Danfoss
H28016-250R
SUPERSEDED TO 101816676, AERQ_GH781-16R150
Item #101991564
-
Pre-Packed Quantities
- 1 in Hose Inner Diameter
- 1.41 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
description
- Weatherhead by Danfoss H280 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Series | H280 |
| Working Pressure [Max] | 3,000 psi |
| Temperature Range [Min] | -40 °F |
| Abrasion Resistance | Premium |
| Tube Wall Thickness | 0.41 in |
| Working Temperature [Max] | 260 °F |
| Burst Pressure [Min] | 12,000 psi |
| Conductivity | Conductive |
| I.D. | 1 in |
| Hose Specification | SAE 100R16, EN 857 Type 2SC |
| Lay Line Style | Embossed |
| Construction | 2-Ply Braid |
| Standards | ABS Certified, DNV, USCG, MSHA Approved |
| Hose I.D. | 1 in |
| Weight per 100 Feet | 72 lb |
| Working Temperature [Min] | -50 °F |
| Impulse Cycle Life | 400000 cycle |
| Inner Tube Material | Synthetic Rubber |
| O.D. | 1.43 in |
| Tube Material | Synthetic Rubber |
| Burst Pressure | 12000 psi |
| Working Pressure | 3000 psi |
| Used to Dispense | Hydraulic Fluid, Water |
| Reinforcement Material | Wire |
| Certifications | SAE J1942, EN857 2SC, ISO 11237-1 Type 2SC, SAE 100R16 Type S |
| Pressure [Max] | 3,000 psi |
| Cover Material | Vinyl Nitrile |
| Bend Radius [Min] | 6 in |
| Hose Reinforcement | Steel |
| Temperature Range [Max] | 260 °F |
| Reinforcement | Steel |
| Hose OD | 1.410 in |
| Hose Length | 250 ft |
| Hose Application | Petroleum & Water |
| Color | Black |
| Burst Pressure [Nom] | 12000 psi |
| Dash Size | -16 |
| Qualified Hose Fittings | Z |
| Weight | 0.82 LB |
| EAN or UPC | 639789279941 |
-
Pre-Packed Quantities

