Weatherhead by Danfoss
H28020-150
SUPERSEDED TO 101219448, AERQ_GH781-20
Item #101508430
-
Pre-Packed Quantities
- 1.25 in Hose Inner Diameter
- 1.65 in Hose Outer Diameter
- 150 ft Hose Length
- 1725 psi Maximum Pressure
- Petroleum & Water Hose Application
description
- Weatherhead by Danfoss H280 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Working Temperature [Max] | 260 °F |
| Certifications | ISO 11237-1 Type 2SC, SAE J1942, EN857 2SC, SAE 100R16 Type S |
| Tube Wall Thickness | 0.46 in |
| Dash Size | -20 |
| Burst Pressure | 10000 psi |
| Burst Pressure [Min] | 10,000 psi |
| Hose Specification | SAE 100R16, EN 857 Type 2SC |
| Brand. | Eaton |
| Temperature Range [Max] | 260 °F |
| Series | H280 |
| Pressure [Max] | 1,725 psi |
| Working Pressure | 2500 psi |
| Hose Application | Petroleum & Water |
| Reinforcement Material | Wire |
| Cover Material | Vinyl Nitrile |
| Used to Dispense | Hydraulic Fluid, Water |
| Bend Radius [Min] | 8.27 in |
| I.D. | 1.25 in |
| Tube Material | Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Lay Line Style | Embossed |
| Construction | 2-Ply Braid |
| Working Pressure [Max] | 2,500 psi |
| Impulse Cycle Life | 400000 cycle |
| Abrasion Resistance | Premium |
| O.D. | 1.74 in |
| Hose Length | 150 ft |
| Hose OD | 1.650 in |
| Hose I.D. | 1 1/4 in, 1.25 in |
| Burst Pressure [Nom] | 6500 psi |
| Hose Reinforcement | Steel |
| Conductivity | Conductive |
| Weight per 100 Feet | 109 lb |
| Standards | DNV, MSHA Approved, USCG, ABS Certified |
| Color | Black |
| Working Temperature [Min] | -50 °F |
| Reinforcement | Steel |
| Inner Tube Material | Synthetic Rubber |
| Qualified Hose Fittings | Z |
| Weight | 50.0 LB |
| EAN or UPC | 639789328571 |
-
Pre-Packed Quantities

