Weatherhead by Danfoss
H28032
SUPERSEDED TO 101219450, AERQ_GH781-32
Item #104543785
-
Pre-Packed Quantities
- 2 in Hose Inner Diameter
- 2.53 in Hose Outer Diameter
- 50 ft Hose Length
- 1600 psi Maximum Pressure
- Petroleum & Water Hose Application
description
- Weatherhead by Danfoss H280 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Reinforcement Material | Wire |
| Brand. | Eaton |
| Weight per 100 Feet | 190 lb |
| Certifications | EN857 2SC, SAE J1942, ISO 11237-1 Type 2SC, SAE 100R16 Type S |
| Qualified Hose Fittings | Z |
| I.D. | 2 in |
| Used to Dispense | Hydraulic Fluid, Water |
| Color | Black |
| Inner Tube Material | Synthetic Rubber |
| Tube Wall Thickness | 0.52 in |
| Hose I.D. | 2 in |
| Standards | ABS Certified, MSHA Approved, USCG, DNV |
| Hose Specification | SAE 100R16, EN 857 Type 2SC |
| Hose Application | Petroleum & Water |
| Conductivity | Conductive |
| Temperature Range [Max] | 260 °F |
| Hose Length | 50 ft |
| O.D. | 2.58 in |
| Reinforcement | Steel |
| Working Pressure [Max] | 1,600 psi |
| Cover Material | Vinyl Nitrile |
| Impulse Cycle Life | 400000 cycle |
| Series | H280 |
| Dash Size | -32 |
| Lay Line Style | Embossed |
| Construction | 2-Ply Braid |
| Working Temperature [Min] | -50 °F |
| Temperature Range [Min] | -40 °F |
| Working Temperature [Max] | 260 °F |
| Abrasion Resistance | Premium |
| Hose Reinforcement | Steel |
| Burst Pressure [Nom] | 6400 psi |
| Working Pressure | 1600 psi |
| Burst Pressure [Min] | 6,400 psi |
| Hose OD | 2.530 in |
| Pressure [Max] | 1,600 psi |
| Burst Pressure | 6400 psi |
| Tube Material | Synthetic Rubber |
| Bend Radius [Min] | 12.4 in |
| Weight | 0.95 LB |
| EAN or UPC | 639789328601 |
-
Pre-Packed Quantities

