- 0.75 in Inner Diameter
- Black Color
- PVC/Nitrile Blend Cover Material
description
- Weatherhead by Danfoss H290 Series Rubber Hydraulic Braided Hose
applications
- High pressure lines
- Off-road construction
- Farm equipment
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
compliances
- 0
| Working Temperature [Min] | -40 °F |
| I.D. | 0.75 in |
| Hose I.D. | 3/4 in, 0.75 in |
| Burst Pressure [Nom] | 14000 psi |
| Burst Pressure [Min] | 14000 psi |
| Used to Dispense | Hydraulic Fluid, Water |
| Brand. | Eaton |
| Working Temperature [Max] | 260 °F |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 260 °F |
| Dash Size | -12 |
| Tube Wall Thickness | 0.205 in |
| Hose Application | Petroleum & Water |
| Standards | MSHA Approved |
| Hose OD | 1.16 in |
| Cover Material | PVC/Nitrile Blend |
| Color | Black |
| Construction | 2-Ply Braid |
| Tube Material | Synthetic Rubber |
| Standard | MSHA Approved |
| Weight per 100 Feet | 63 lb |
| Reinforcement | Steel |
| O.D. | 1.16 in |
| Hose Length | 250 ft |
| Abrasion Resistance | Standard |
| Burst Pressure | 14000 psi |
| Impulse Cycle Life | 200000 cycle |
| Lay Line Style | Embossed |
| Reinforcement Material | Steel Wire |
| Qualified Hose Fittings | Z |
| Series | H290 |
| Hose Reinforcement | Steel |
| Inner Tube Material | Nitrile |
| Working Pressure | 3500 psi |
| Pressure [Max] | 3500 psi |
| Bend Radius [Min] | 9.5 in |
| Working Pressure [Max] | 3,500 psi |
| Certifications | SAE J1942/1, SAE 100R2AT Type S, ISO 1436-1 Type 2SN, EN853 2SN |
| Hose Specification | SAE 100R2, EN 853 Type 2SN |
| Weight | 0.65 LB |
| EAN or UPC | 639789267351 |

