- 0.5 in Hose Inner Diameter
- 0.88 in Hose Outer Diameter
- 250 ft Hose Length
- 4000 psi Maximum Pressure
- Air & Water Transfer Hose Application
description
- Weatherhead by Danfoss H290H Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose Length | 250 ft |
| Burst Pressure [Nom] | 16000 psi |
| Qualified Hose Fittings | Z |
| Hose OD | 0.88 in |
| Cover Material | Elastomer |
| Dash Size | -8 |
| O.D. | 0.89 in |
| Working Pressure | 4250 psi |
| Pressure [Max] | 4000 psi |
| I.D. | 0.5 in |
| Lay Line Style | Embossed |
| Color | Black |
| Standards | USCG, DNV, MSHA Approved |
| Hose Application | Air & Water Transfer |
| Impulse Cycle Life | 400000 cycle |
| Burst Pressure | 17000 psi |
| Hose I.D. | 0.5 in |
| Inner Tube Material | CPE |
| Working Temperature [Min] | -40 °F |
| Reinforcement Material | High-Tensile Steel Cords |
| Burst Pressure [Min] | 16000 psi |
| Working Temperature [Max] | 300 °F |
| Certifications | SAE 100R2AT, SAE 100R16, SAE 100R19, EN853 2ST, ISO 1436-1 Type 2SN, EN853 2SN, SAE 100R2A |
| Bend Radius [Min] | 7.01 in |
| Temperature Range [Min] | -55 °F |
| Tube Wall Thickness | 0.19 in |
| Hose Reinforcement | Steel |
| Tube Material | CPE |
| Series | H290H |
| Reinforcement | Steel |
| Temperature Range [Max] | 302 °F |
| Construction | 2-Ply Braid |
| Abrasion Resistance | Standard |
| Weight | 1.48 LB |

