- 1.25 in Hose Inner Diameter
- 1.93 in Hose Outer Diameter
- 50 ft Hose Length
- 2250 psi Maximum Pressure
description
- Weatherhead by Danfoss H290H Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| O.D. | 1.93 in |
| Certifications | ISO 1436-1 Type 2SN, SAE 100R16, EN853 2ST, SAE 100R2A, SAE 100R19, SAE 100R2AT, EN853 2SN |
| Inner Tube Material | CPE |
| Cover Material | Elastomer |
| Reinforcement | Steel |
| Tube Material | CPE |
| Package Type | Box |
| Burst Pressure [Nom] | 9000 psi |
| Construction | 2-Ply Braid |
| Working Temperature [Max] | 300 °F |
| Temperature Range [Min] | -55 °F |
| Working Temperature [Min] | -40 °F |
| Hose Reinforcement | Steel |
| Reinforcement Material | High-Tensile Steel Cords |
| Lay Line Style | Embossed |
| Hose I.D. | 1 1/4 in, 1.25 in |
| Bend Radius [Min] | 16.5 in |
| Color | Black |
| Burst Pressure [Min] | 9000 psi |
| Qualified Hose Fittings | Z |
| Impulse Cycle Life | 400000 cycle |
| Burst Pressure | 9000 psi |
| Dash Size | -20 |
| Hose Length | 50 ft |
| Hose OD | 1.93 in |
| Pressure [Max] | 2250 psi |
| Standards | USCG, DNV, MSHA Approved |
| Temperature Range [Max] | 302 °F |
| Working Pressure | 2250 psi |
| Abrasion Resistance | Standard |
| I.D. | 1.25 in |
| Series | H290H |
| Weight | 0.0 LB |
| EAN or UPC | 639789329226 |

