- 0.38 in Inner Diameter
- Black Color
- Chloroprene Rubber Cover Material
description
- Weatherhead by Danfoss H324 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Temperature Range [Max] | 250 °F |
| O.D. | 0.75 in |
| Weight per 100 Feet | 24 lb |
| Working Pressure [Max] | 1,500 psi |
| Bend Radius [Min] | 4 in |
| Reinforcement | Fiber |
| Pressure [Max] | 1125 psi |
| Working Temperature [Max] | 250 °F |
| Dash Size | -6 |
| Lay Line Style | Ink Jet |
| Burst Pressure [Nom] | 4500 psi |
| Color | Black |
| Working Temperature [Min] | -40 °F |
| Package Type | Foot |
| Cover Material | Chloroprene Rubber |
| Construction | 2-Ply Braid |
| Hose Application | Power Steering |
| Series | H324 |
| Tube Wall Thickness | 0.185 in |
| Burst Pressure | 4500 psi |
| Burst Pressure [Min] | 6000 psi |
| Abrasion Resistance | Standard |
| Hose I.D. | 3/8 in, 0.38 in |
| Hose Specification | SAE J188 Type LL |
| Qualified Hose Fittings | U |
| Certifications | SAE J188 Type 2 |
| Working Pressure | 1125 psi |
| Hose OD | 0.75 in |
| Conductivity | Conductive |
| I.D. | 0.38 in |
| Reinforcement Material | Fiber |
| Temperature Range [Min] | -40 °F |
| Hose Length | 50 ft |
| Tube Material | Synthetic Rubber |
| Weight | 0.76 LB |
| EAN or UPC | 725975012369 |

