Weatherhead by Danfoss
H33204-50C
H332 Series Chlorinated Polyethylene Black 0.25 in ID General Purpose Hose
Item #102186198
- 0.25 in Inner Diameter
- Black Color
- Chlorinated Polyethylene Cover Material
description
- Weatherhead by Danfoss H332 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Qualified Hose Fittings | 100 B Series |
| Series | H332 |
| Hose OD | 0.49 in |
| O.D. | 0.48 in |
| Hose Length | 50 ft |
| Construction | 1 Ply Braid |
| Conductivity | Conductive |
| Reinforcement Material | Polyester |
| Color | Black |
| Lay Line Style | Ink Jet |
| Burst Pressure | 1220 psi |
| Abrasion Resistance | Standard |
| Working Pressure | 305 psi |
| I.D. | 0.25 in |
| Hose Application | General Purpose |
| Tube Wall Thickness | 0.12 in |
| Cover Material | Chlorinated Polyethylene |
| Temperature Range [Max] | 302 °F |
| Pressure [Max] | 300 psi |
| Dash Size | -4 |
| Temperature Range [Min] | -40 °F |
| Tube Material | Chlorinated Polyethylene |
| Certifications | SAE J1176 |
| Working Temperature [Min] | -40 °F |
| Hose I.D. | 0.25 in |
| Burst Pressure [Nom] | 1200 psi |
| Reinforcement | Fiber |
| Working Temperature [Max] | 302 °F |
| Bend Radius [Min] | 3 in |
| Weight | 0.55 LB |
