- 1/2" Blue Hydraulic Hose, 25/32" OD, 3000 PSI Working Pressure (SAE 100R1)
| Hose Specification | SAE 100R1 |
| Temperature Range [Min] | -40 °F |
| Color | Blue |
| Cover Material | Neoprene |
| Hose I.D. | 1/2 in |
| Weight per 100 Feet | 28 lb |
| Working Pressure [Max] | 3,000 psi |
| Burst Pressure [Min] | 12000 psi |
| Hose OD | 0.78125 in |
| Series | H345 Pressure Washer Hose (Exceeds SAE 100R1) |
| Tube Material | Nitrile |
| Package Type | Foot |
| Bend Radius [Min] | 3.5 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.313 LB |
| EAN or UPC | 757522082860 |

