- 0.38 in Inner Diameter
- Black Color
- Vinyl Nitrile Cover Material
description
- Weatherhead by Danfoss H421 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Reinforcement Material | Wire |
| Hose I.D. | 0.38 in |
| Tube Wall Thickness | 0.155 in |
| Lay Line Style | Ink Transfer |
| Tube Material | Synthetic Rubber |
| Construction | 2-Ply Braid |
| Qualified Hose Fittings | Z Series |
| Hose Application | Air & Water Transfer |
| Abrasion Resistance | Standard |
| Pressure [Max] | 10000 psi |
| Standard | MSHA Approved |
| Bend Radius [Min] | 2.5 in |
| Series | H421 |
| Burst Pressure [Nom] | 20000 psi |
| O.D. | 0.69 in |
| Dash Size | -6 |
| Working Pressure | 10000 psi |
| Working Temperature [Min] | -40 °F |
| Standards | MSHA Approved |
| Hose OD | 0.69 in |
| Reinforcement | Wire |
| Color | Black |
| Temperature Range [Max] | 212 °F |
| Cover Material | Vinyl Nitrile |
| Working Temperature [Max] | 212 °F |
| Burst Pressure | 20000 psi |
| Temperature Range [Min] | -40 °F |
| Hose Length | 250 ft |
| I.D. | 0.38 in |
| Weight | 0.359 LB |
| EAN or UPC | 639789328694 |

