Weatherhead by Danfoss
H43006-100
SUPERSEDED TO 102037736, AERQ_GH493-6RL
Item #102201101
-
Pre-Packed Quantities
- 0.38 in Hose Inner Diameter
- 0.79 in Hose Outer Diameter
- 100 ft Hose Length
- 6500 psi Maximum Pressure
- Bulk, High Pressure Hose Application
description
- Weatherhead by Danfoss H430 Series Rubber Hydraulic Spiral Hose
applications
- For very high pressure hydraulic lines subjected to pressure surges and flexing
- Typical applications include construction, mining, farming and high performance industrial equipment
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
compliances
- 0
| Pressure [Max] | 6500 psi |
| Standards | ABS Certified, USCG, DNV, MSHA Approved |
| Qualified Hose Fittings | 430 U, 4S |
| Hose Length | 100 ft |
| Weight per 100 Feet | 47 lb |
| Reinforcement Material | Wire |
| Color | Black |
| Hose Specification | SAE 100R12, EN856 Type R12 |
| Construction | 4 Spiral |
| Used to Dispense | Hydraulic Fluid, Water |
| Lay Line Style | Embossed |
| Bend Radius [Min] | 2.46 in |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | 4 Spiral Steel Plies |
| O.D. | 0.83 in |
| Hose OD | 0.79 in |
| Abrasion Resistance | Premium |
| Tube Wall Thickness | 0.205 in |
| Burst Pressure [Min] | 26000 psi |
| Temperature Range [Max] | 260 °F |
| Burst Pressure [Nom] | 26000 psi |
| Certifications | EN856 Type R12, SAE 100R12, EN856 4SP |
| Hose Application | Bulk, High Pressure |
| Working Temperature [Min] | -40 °F |
| Impulse Cycle Life | 500000 cycle |
| Working Temperature [Max] | 260 °F |
| Burst Pressure | 26000 psi |
| Hose I.D. | 3/8 in, 0.38 in |
| Working Pressure [Max] | 6,500 psi |
| Dash Size | -6 |
| I.D. | 0.38 in |
| Series | H430 |
| Cover Material | Synthetic Rubber |
| Reinforcement | Steel |
| Inner Tube Material | Synthetic Rubber |
| Tube Material | Synthetic Rubber |
| Working Pressure | 6500 psi |
| Weight | 0.4 LB |
| EAN or UPC | 639789284150 |
-
Pre-Packed Quantities

