Weatherhead by Danfoss
H43006
SUPERSEDED TO 102037736, AERQ_GH493-6RL
Item #110030002
-
Pre-Packed Quantities
- 0.38 in Inner Diameter
- Black Color
- Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H430 Series Rubber Hydraulic Spiral Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Working Pressure | 6500 psi |
| Cover Material | Synthetic Rubber |
| Standards | MSHA Approved, ABS Certified, DNV, USCG |
| Hose Application | Bulk, High Pressure |
| Burst Pressure | 26000 psi |
| Used to Dispense | Hydraulic Fluid, Water |
| I.D. | 0.38 in |
| Dash Size | -6 |
| Qualified Hose Fittings | 430 U, 4S |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 260 °F |
| Hose OD | 53/64 in |
| Hose Reinforcement | 4 Spiral Steel Plies |
| Abrasion Resistance | Premium |
| Reinforcement | Steel |
| Hose Length | 50 ft |
| Construction | 4 Spiral |
| Series | H430 |
| Working Temperature [Max] | 260 °F |
| Working Temperature [Min] | -40 °F |
| Hose I.D. | 3/8 in, 0.38 in |
| Hose Specification | SAE 100R12, EN856 Type R12 |
| O.D. | 0.83 in |
| Burst Pressure [Min] | 26,000 psi |
| Impulse Cycle Life | 500000 cycle |
| Tube Material | Synthetic Rubber |
| Inner Tube Material | Synthetic Rubber |
| Working Pressure [Max] | 6,500 psi |
| Pressure [Max] | 6,500 psi |
| Lay Line Style | Embossed |
| Tube Wall Thickness | 0.205 in |
| Burst Pressure [Nom] | 26000 psi |
| Color | Black |
| Reinforcement Material | Wire |
| Certifications | EN856 Type R12, EN856 4SP, SAE 100R12 |
| Bend Radius [Min] | 2.46 in |
| Weight per 100 Feet | 47 lb |
| Weight | 0.4 LB |
| EAN or UPC | 639789265197 |
-
Pre-Packed Quantities

