Weatherhead by Danfoss
H43008-150
SUPERSEDED TO 101784246, AERQ_GH493-8RL
Item #100717419
-
Pre-Packed Quantities
- 0.5 in Inner Diameter
- Black Color
- Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H430 Series Rubber Hydraulic Spiral Hose
applications
- For very high pressure hydraulic lines subjected to pressure surges and flexing
- Typical applications include construction, mining, farming and high performance industrial equipment
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
compliances
- Meets and exceeds SAE 100R12, EN856 type R12
- DIN856/4SP performance (sizes -8 thru -16)
- MSHA accepted
- Marine application: J1942/1 - hydraulic only, ABS
| Temperature Range [Max] | 260 °F |
| Construction | 4 Spiral |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 24000 psi |
| O.D. | 0.96 in |
| Standards | MSHA Approved, ABS Certified, USCG, DNV |
| I.D. | 0.5 in |
| Hose Specification | SAE 100R12, EN856 Type R12 |
| Working Temperature [Min] | -40 °F |
| Tube Wall Thickness | 0.21 in |
| Dash Size | -8 |
| Tube Material | Synthetic Rubber |
| Weight per 100 Feet | 59 lb |
| Hose OD | 0.92 in |
| Hose Length | 150 ft |
| Qualified Hose Fittings | 430 U, 4S |
| Used to Dispense | Hydraulic Fluid, Water |
| Burst Pressure | 24000 psi |
| Impulse Cycle Life | 500000 cycle |
| Working Pressure | 6000 psi |
| Working Pressure [Max] | 6,000 psi |
| Package Type | 150 Foot Reel |
| Hose Application | Bulk, High Pressure |
| Lay Line Style | Embossed |
| Hose I.D. | 1/2 in, 0.5 in |
| Working Temperature [Max] | 260 °F |
| Reinforcement Material | Wire |
| Abrasion Resistance | Premium |
| Series | H430 |
| Reinforcement | Steel |
| Inner Tube Material | Synthetic Rubber |
| Cover Material | Synthetic Rubber |
| Burst Pressure [Nom] | 24000 psi |
| Hose Reinforcement | 4 Spiral Steel Plies |
| Pressure [Max] | 6000 psi |
| Certifications | EN856 Type R12, SAE 100R12, EN856 4SP |
| Bend Radius [Min] | 3.54 in |
| Weight | 0.58 LB |
| EAN or UPC | 757522083065 |
-
Pre-Packed Quantities

