Weatherhead by Danfoss
H43010
SUPERSEDED TO 101783195, AERQ_GH493-10RL
Item #100717420
-
Pre-Packed Quantities
- 0.63 in Hose Inner Diameter
- 1.11 in Hose Outer Diameter
- 50 ft Hose Length
- 6000 psi Maximum Pressure
- Bulk, High Pressure Hose Application
description
- Weatherhead by Danfoss H430 Series Rubber Hydraulic Spiral Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Qualified Hose Fittings | 430 U, 4S |
| Bend Radius [Min] | 3.94 in |
| Standards | MSHA Approved, USCG, DNV, ABS Certified |
| Inner Tube Material | Synthetic Rubber |
| Hose I.D. | 5/8 in, 0.63 in |
| Working Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Working Pressure [Max] | 6,000 psi |
| Reinforcement | Steel |
| Hose Reinforcement | 4 Spiral Steel Plies |
| Burst Pressure [Min] | 24,000 psi |
| Hose OD | 1 7/64 in |
| Certifications | EN856 4SP, SAE 100R12, EN856 Type R12 |
| Burst Pressure [Nom] | 24000 psi |
| Working Temperature [Max] | 260 °F |
| Reinforcement Material | Wire |
| Temperature Range [Max] | 260 °F |
| Tube Material | Synthetic Rubber |
| Construction | 4 Spiral |
| Tube Wall Thickness | 0.24 in |
| Pressure [Max] | 6,000 psi |
| Impulse Cycle Life | 500000 cycle |
| Abrasion Resistance | Premium |
| Series | H430 |
| Burst Pressure | 24000 psi |
| Used to Dispense | Hydraulic Fluid, Water |
| I.D. | 0.62 in |
| Hose Application | Bulk, High Pressure |
| Lay Line Style | Embossed |
| Weight per 100 Feet | 69 lb |
| Working Pressure | 6000 psi |
| Color | Black |
| Cover Material | Synthetic Rubber |
| Hose Length | 50 ft |
| O.D. | 1.11 in |
| Dash Size | -10 |
| Hose Specification | SAE 100R12, EN856 Type R12 |
| Weight | 0.4 LB |
| EAN or UPC | 639789265135 |
-
Pre-Packed Quantities

