Weatherhead by Danfoss
H43016-100
SUPERSEDED TO 102006124, AERQ_GH493-16RL
Item #102185178
-
Pre-Packed Quantities
- 1 in Hose Inner Diameter
- 1.48 in Hose Outer Diameter
- 100 ft Hose Length
- 5100 psi Maximum Pressure
- Bulk, High Pressure Hose Application
description
- Weatherhead by Danfoss H430 Series Rubber Hydraulic Spiral Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Bend Radius [Min] | 5.91 in |
| Tube Wall Thickness | 0.24 in |
| Inner Tube Material | Synthetic Rubber |
| Burst Pressure | 20400 psi |
| Hose OD | 1 33/64 in |
| Tube Material | Synthetic Rubber |
| Abrasion Resistance | Premium |
| Hose Reinforcement | 4 Spiral Steel Plies |
| Reinforcement | Steel |
| Color | Black |
| Lay Line Style | Embossed |
| Qualified Hose Fittings | 430 U, 4S |
| Reinforcement Material | Wire |
| Hose Length | 100 ft |
| Working Pressure [Max] | 5,100 psi |
| Pressure [Max] | 5,100 psi |
| Working Pressure | 5100 psi |
| Temperature Range [Max] | 260 °F |
| Working Temperature [Max] | 260 °F |
| Working Temperature [Min] | -40 °F |
| Impulse Cycle Life | 1000000 cycle |
| Standards | MSHA Approved, ABS Certified, USCG, DNV |
| Hose Specification | SAE 100R12, EN856 Type R12 |
| Hose I.D. | 1 in |
| Dash Size | -16 |
| Burst Pressure [Min] | 20,400 psi |
| Series | H430 |
| Cover Material | Synthetic Rubber |
| Burst Pressure [Nom] | 20400 psi |
| Certifications | EN856 Type R12, SAE 100R12, EN856 4SP |
| Hose Application | Bulk, High Pressure |
| Temperature Range [Min] | -40 °F |
| Construction | 4 Spiral |
| Weight per 100 Feet | 122 lb |
| I.D. | 1 in |
| Used to Dispense | Hydraulic Fluid, Water |
| O.D. | 1.52 in |
| Weight | 1.0 LB |
| EAN or UPC | 725975698716 |
-
Pre-Packed Quantities

