Weatherhead by Danfoss
H43016-150
SUPERSEDED TO 102006124, AERQ_GH493-16RL
Item #100717424
-
Pre-Packed Quantities
- 1 in Inner Diameter
- Black Color
- Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H430 Series Rubber Hydraulic Spiral Hose
applications
- For very high pressure hydraulic lines subjected to pressure surges and flexing
- Typical applications include construction, mining, farming and high performance industrial equipment
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
compliances
- Meets and exceeds SAE 100R12, EN856 type R12
- DIN856/4SP performance (sizes -8 thru -16)
- MSHA accepted
- Marine application: J1942/1 - hydraulic only, ABS
| Working Pressure | 5100 psi |
| Pressure [Max] | 5100 psi |
| Burst Pressure [Nom] | 20400 psi |
| Working Temperature [Min] | -40 °F |
| Reinforcement Material | Wire |
| Color | Black |
| Inner Tube Material | Synthetic Rubber |
| Hose Application | Bulk, High Pressure |
| Abrasion Resistance | Premium |
| O.D. | 1.52 in |
| Bend Radius [Min] | 5.91 in |
| Burst Pressure [Min] | 20400 psi |
| Dash Size | -16 |
| Qualified Hose Fittings | 430 U, 4S |
| Tube Material | Synthetic Rubber |
| Construction | 4 Spiral |
| Hose I.D. | 1 in |
| Lay Line Style | Embossed |
| Series | H430 |
| Hose Specification | SAE 100R12, EN856 Type R12 |
| Used to Dispense | Hydraulic Fluid, Water |
| Burst Pressure | 20400 psi |
| Temperature Range [Min] | -40 °F |
| Standards | USCG, ABS Certified, DNV, MSHA Approved |
| Working Pressure [Max] | 5,100 psi |
| Reinforcement | Steel |
| Weight per 100 Feet | 122 lb |
| Hose Reinforcement | 4 Spiral Steel Plies |
| Tube Wall Thickness | 0.24 in |
| Impulse Cycle Life | 1000000 cycle |
| I.D. | 1 in |
| Working Temperature [Max] | 260 °F |
| Cover Material | Synthetic Rubber |
| Hose Length | 150 ft |
| Temperature Range [Max] | 260 °F |
| Package Type | 150 Foot Reel |
| Certifications | EN856 4SP, SAE 100R12, EN856 Type R12 |
| Hose OD | 1.48 in |
| Weight | 1.333 LB |
| EAN or UPC | 757522085588 |
-
Pre-Packed Quantities

