Weatherhead by Danfoss
H43024
SUPERSEDED TO 101219422, AERQ_GH493-24
Item #100717427
-
Pre-Packed Quantities
- 1.5 in Hose Inner Diameter
- 2.18 in Hose Outer Diameter
- 50 ft Hose Length
- 2750 psi Maximum Pressure
- Bulk, High Pressure Hose Application
description
- Weatherhead by Danfoss H430 Series Rubber Hydraulic Spiral Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Pressure [Max] | 2,750 psi |
| Bend Radius [Min] | 9.84 in |
| Used to Dispense | Hydraulic Fluid, Water |
| Burst Pressure [Nom] | 16000 psi |
| Lay Line Style | Embossed |
| Hose Reinforcement | 4 Spiral Steel Plies |
| Inner Tube Material | Synthetic Rubber |
| Abrasion Resistance | Premium |
| Qualified Hose Fittings | 430 U, 4S |
| Package Type | Foot |
| Weight per 100 Feet | 210 lb |
| Hose I.D. | 1 1/2 in, 1.5 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 260 °F |
| Certifications | EN856 Type R12, SAE 100R12, EN856 4SP |
| Working Pressure [Max] | 4,000 psi |
| Cover Material | Synthetic Rubber |
| Hose Application | Bulk, High Pressure |
| Hose Specification | SAE 100R12, EN856 Type R12 |
| Hose Length | 50 ft |
| Working Temperature [Max] | 260 °F |
| Tube Wall Thickness | 0.34 in |
| I.D. | 1.5 in |
| Burst Pressure [Min] | 16,000 psi |
| Impulse Cycle Life | 500000 cycle |
| O.D. | 2.16 in |
| Color | Black |
| Hose OD | 2 1/8 in |
| Dash Size | -24 |
| Reinforcement Material | Wire |
| Construction | 4 Spiral |
| Burst Pressure | 16000 psi |
| Working Pressure | 4000 psi |
| Standards | DNV, ABS Certified, MSHA Approved, USCG |
| Tube Material | Synthetic Rubber |
| Working Temperature [Min] | -40 °F |
| Reinforcement | Steel |
| Series | H430 |
| Weight | 1.0 LB |
| EAN or UPC | 725975012826 |
-
Pre-Packed Quantities

