Weatherhead by Danfoss
H43032
SUPERSEDED TO 101219423, AERQ_GH493-32
Item #100717428
-
Pre-Packed Quantities
- 2 in Hose Inner Diameter
- 2.69 in Hose Outer Diameter
- 50 ft Hose Length
- 4000 psi Maximum Pressure
- Bulk, High Pressure Hose Application
description
- Weatherhead by Danfoss H430 Series Rubber Hydraulic Spiral Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Working Pressure [Max] | 4,000 psi |
| Burst Pressure [Nom] | 16000 psi |
| Series | H430 |
| Hose Application | Bulk, High Pressure |
| Working Temperature [Max] | 260 °F |
| Construction | 4 Spiral |
| O.D. | 2.68 in |
| Impulse Cycle Life | 500000 cycle |
| Hose Specification | SAE 100R12, EN856 Type R12 |
| Lay Line Style | Embossed |
| Hose I.D. | 2 in |
| Tube Material | Synthetic Rubber |
| Package Type | Foot |
| I.D. | 2 in |
| Standards | USCG, MSHA Approved, ABS Certified, DNV |
| Temperature Range [Max] | 260 °F |
| Working Temperature [Min] | -40 °F |
| Pressure [Max] | 4,000 psi |
| Hose Reinforcement | 4 Spiral Steel Plies |
| Dash Size | -32 |
| Hose Length | 50 ft |
| Cover Material | Synthetic Rubber |
| Burst Pressure [Min] | 16,000 psi |
| Reinforcement | Steel |
| Tube Wall Thickness | 0.345 in |
| Inner Tube Material | Synthetic Rubber |
| Certifications | EN856 Type R12, EN856 4SP, SAE 100R12 |
| Qualified Hose Fittings | 430 U, 4S |
| Temperature Range [Min] | -40 °F |
| Abrasion Resistance | Premium |
| Hose OD | 2 21/32 in |
| Color | Black |
| Used to Dispense | Hydraulic Fluid, Water |
| Burst Pressure | 16000 psi |
| Working Pressure | 4000 psi |
| Reinforcement Material | Wire |
| Bend Radius [Min] | 12.6 in |
| Weight per 100 Feet | 281 lb |
| Weight | 2.91 LB |
| EAN or UPC | 725975012833 |
-
Pre-Packed Quantities

