- 0.75 in Hose Inner Diameter
- 1.2 in Hose Outer Diameter
- 50 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum & Water Hose Application
description
- Weatherhead by Danfoss H430 Series Rubber Hydraulic Spiral Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose Length | 50 ft |
| I.D. | 0.75 in |
| O.D. | 1.24 in |
| Working Temperature [Max] | 260 °F |
| Dash Size | -12 |
| Certifications | EN856 Type R12, EN856 4SP, SAE 100R12 |
| Series | H430R |
| Standards | MSHA Approved, MSHA IC-84/71 |
| Reinforcement | Steel |
| Cover Material | Synthetic Rubber |
| Burst Pressure | 16200 psi |
| Construction | 4 Spiral |
| Tube Material | Synthetic Rubber |
| Working Pressure | 4050 psi |
| Hose Application | Petroleum & Water |
| Lay Line Style | Ink Transfer |
| Burst Pressure [Nom] | 16000 psi |
| Qualified Hose Fittings | 430 U, 4S |
| Hose I.D. | 0.75 in |
| Temperature Range [Min] | -40 °F |
| Working Temperature [Min] | -40 °F |
| Impulse Cycle Life | 1000000 cycle |
| Abrasion Resistance | Standard |
| Pressure [Max] | 4000 psi |
| Reinforcement Material | Wire |
| Color | Black |
| Bend Radius [Min] | 9.45 in |
| Hose OD | 1.2 in |
| Temperature Range [Max] | 250 °F |
| Weight | 46.0 LB |
| EAN or UPC | 639789291516 |

