- 1.5 in Hose Inner Diameter
- 2.17 in Hose Outer Diameter
- 50 ft Hose Length
- 2500 psi Maximum Pressure
- Petroleum & Water Hose Application
description
- Weatherhead by Danfoss H430 Series Rubber Hydraulic Spiral Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Abrasion Resistance | Standard |
| Reinforcement Material | Wire |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 19.69 in |
| Construction | 4 Spiral |
| Working Temperature [Max] | 260 °F |
| Qualified Hose Fittings | 430 U, 4S |
| Standards | MSHA Approved, MSHA IC-84/71 |
| Color | Black |
| Hose OD | 2.17 in |
| Burst Pressure [Nom] | 10000 psi |
| Impulse Cycle Life | 1000000 cycle |
| Reinforcement | Steel |
| Tube Material | Synthetic Rubber |
| Hose I.D. | 1.5 in |
| I.D. | 1.5 in |
| Dash Size | -24 |
| Pressure [Max] | 2500 psi |
| Working Pressure | 2550 psi |
| Certifications | EN856 Type R12, EN856 4SP, SAE 100R12 |
| Hose Application | Petroleum & Water |
| Burst Pressure | 10200 psi |
| Working Temperature [Min] | -40 °F |
| Hose Length | 50 ft |
| Lay Line Style | Ink Transfer |
| Series | H430R |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| O.D. | 2.17 in |
| Weight | 100.0 LB |

