- 2 in Hose Inner Diameter
- 2.68 in Hose Outer Diameter
- 50 ft Hose Length
- 3625 psi Maximum Pressure
- Petroleum & Water Hose Application
description
- Weatherhead by Danfoss H464 Series Rubber Hydraulic Spiral Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Tube Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 2 in |
| Hose Application | Petroleum & Water |
| Temperature Range [Max] | 212 °F |
| Hose Length | 50 ft |
| Burst Pressure | 14500 psi |
| Qualified Hose Fittings | 6S |
| Series | H464 |
| Cover Material | Chloroprene Rubber |
| Reinforcement | Steel |
| Burst Pressure [Nom] | 14500 psi |
| Pressure [Max] | 3625 psi |
| Working Temperature [Max] | 212 °F |
| Standards | DNV, MSHA Approved, USCG |
| Impulse Cycle Life | 1000000 cycle |
| Construction | 4 Spiral |
| Bend Radius [Min] | 27.5 in |
| Working Pressure | 3625 psi |
| Abrasion Resistance | Standard |
| Reinforcement Material | Wire |
| Hose OD | 2.68 in |
| O.D. | 2.68 in |
| Certifications | SAE 100R15, ABS, EN856 4SH |
| I.D. | 2 in |
| Dash Size | -32 |
| Lay Line Style | Embossed |
| Color | Black |
| Working Temperature [Min] | -40 °F |
| Weight | 0.0 LB |

