Weatherhead by Danfoss
H47116
SUPERSEDED TO 101217332, AERQ_FC500-16
Item #101657921
-
Pre-Packed Quantities
description
- Weatherhead by Danfoss H471 Series Rubber Hydraulic Spiral Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Dash Size | -16 |
| Burst Pressure | 20400 psi |
| Impulse Cycle Life | 1000000 cycle |
| Hose Specification | SAE 100R13, EN856 Type R13 |
| Working Temperature [Max] | 260 °F |
| Construction | Multi Spiral |
| Color | Black |
| Tube Material | Nitrile |
| Working Pressure [Max] | 5076 psi |
| O.D. | 1.54 in |
| Reinforcement Material | Wire |
| Inner Tube Material | Synthetic Rubber |
| Qualified Hose Fittings | 6S |
| Abrasion Resistance | Premium |
| Burst Pressure [Nom] | 20304 psi |
| Used to Dispense | Hydraulic Fluid, Water |
| Hose Length | 50 ft |
| Hose I.D. | 1 in |
| Working Pressure | 5100 psi |
| Weight per 100 Feet | 124 lbs |
| I.D. | 1 in |
| Bend Radius [Min] | 6 in |
| Reinforcement | Wire |
| Hose Application | Petroleum & Water |
| Series | H471 |
| Burst Pressure [Min] | 20340 psi |
| Tube Wall Thickness | 0.27 in |
| Working Temperature [Min] | -40 °F |
| Standards | MSHA Approved, USCG, ABS Certified |
| Hose Reinforcement | Multiple Heavy Spiral Wire |
| Hose OD | 1.54 in |
| Pressure [Max] | 5076 psi |
| Lay Line Style | Embossed |
| Certifications | SAE 100R13, EN856 Type R13 |
| Cover Material | Nitrile |
| Weight | 0.94 LB |
| EAN or UPC | 639789322708 |
-
Pre-Packed Quantities

