Weatherhead by Danfoss
H54506
H545 Series Nylon Black 0.38 in ID Rubber Hydraulic Braided Hose
Item #100717484
- 0.38 in Inner Diameter
- Black Color
- Nylon Cover Material
description
- Weatherhead by Danfoss H545 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Qualified Hose Fittings | U, S, 430 U |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Working Temperature [Min] | -40 °F |
| Construction | 3 Braid |
| Hose OD | 0.63 in |
| Working Pressure [Max] | 3,000 psi |
| Lay Line Style | Ink Transfer |
| Tube Material | Nitrile |
| Pressure [Max] | 3000 psi |
| Color | Black |
| Hose Reinforcement | Steel |
| Working Temperature [Max] | 250 °F |
| Burst Pressure [Min] | 12000 psi |
| Series | H545 |
| Hose I.D. | 0.38 in |
| Burst Pressure [Nom] | 12000 psi |
| Reinforcement | Steel |
| Burst Pressure | 12000 psi |
| Brand. | Eaton |
| Dash Size | -6 |
| Hose Application | Bulk, High Pressure |
| Hose Length | 50 ft |
| Bend Radius [Min] | 2.5 in |
| Factory Crimp | Yes |
| O.D. | 0.63 in |
| Working Pressure | 3000 psi |
| Abrasion Resistance | Standard |
| I.D. | 0.38 in |
| Cover Material | Nylon |
| Tube Wall Thickness | 0.125 in |
| Reinforcement Material | Textile and wire |
| Weight | 0.28 LB |
| EAN or UPC | 757522699211 |
