Weatherhead by Danfoss
H54508
H545 Series Nylon Black 0.5 in ID Rubber Hydraulic Braided Hose
Item #100717485
- 0.5 in Inner Diameter
- Black Color
- Nylon Cover Material
description
- Weatherhead by Danfoss H545 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Qualified Hose Fittings | U, S, 430 U |
| O.D. | 0.81 in |
| Working Temperature [Min] | -40 °F |
| Hose Application | Bulk, High Pressure |
| Color | Black |
| Working Temperature [Max] | 250 °F |
| Hose Reinforcement | Steel |
| Hose I.D. | 1/2 in, 0.5 in |
| Hose Length | 50 ft |
| Working Pressure | 20684100 psi |
| Temperature Range [Max] | 250 °F |
| Impulse Cycle Life | 200000 cycle |
| Burst Pressure [Nom] | 8200 psi |
| Lay Line Style | Ink Transfer |
| Factory Crimp | Yes |
| Temperature Range [Min] | -40 °F |
| Cover Material | Nylon |
| Series | H545 |
| Bend Radius [Min] | 3.5 in |
| Working Pressure [Max] | 3,000 psi |
| Reinforcement Material | Textile and wire |
| Pressure [Max] | 2050 psi |
| Tube Material | Nitrile |
| Tube Wall Thickness | 0.155 in |
| Construction | 3 Braid |
| Burst Pressure [Min] | 12000 psi |
| Hose OD | 0.81 in |
| Brand. | Eaton |
| Dash Size | -8 |
| Abrasion Resistance | Standard |
| I.D. | 0.5 in |
| Burst Pressure | 827 bar |
| Reinforcement | Steel |
| Weight | 0.38 LB |
| EAN or UPC | 757522698627 |
