Weatherhead by Danfoss
H54512
H545 Series Nylon Black 0.75 in ID Rubber Hydraulic Braided Hose
Item #100717487
- 0.75 in Inner Diameter
- Black Color
- Nylon Cover Material
description
- Weatherhead by Danfoss H545 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Working Temperature [Max] | 250 °F |
| Bend Radius [Min] | 4.75 in |
| Abrasion Resistance | Standard |
| Reinforcement Material | Textile and wire |
| Working Pressure | 3000 psi |
| Series | H545 |
| Tube Material | Nitrile |
| Brand. | Eaton |
| Hose Reinforcement | Steel |
| Tube Wall Thickness | 0.19 in |
| Qualified Hose Fittings | U, S, 430 U |
| Lay Line Style | Ink Transfer |
| Dash Size | -12 |
| Construction | 3 Braid |
| Burst Pressure | 12000 psi |
| Temperature Range [Min] | -40 °F |
| Hose Application | Bulk, High Pressure |
| Hose Length | 50 ft |
| Working Temperature [Min] | -40 °F |
| Hose I.D. | 3/4 in, 0.75 in |
| O.D. | 1.13 in |
| Hose OD | 1.13 in |
| Reinforcement | Steel |
| Working Pressure [Max] | 3,000 psi |
| Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 250 °F |
| I.D. | 0.75 in |
| Color | Black |
| Factory Crimp | Yes |
| Cover Material | Nylon |
| Burst Pressure [Nom] | 12000 psi |
| Burst Pressure [Min] | 12000 psi |
| Weight | 0.64 LB |
| EAN or UPC | 757522698122 |
