- 0.19 in Hose Inner Diameter
- 0.52 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Multipurpose Hose Application
description
- Weatherhead by Danfoss H569 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| O.D. | 0.52 in |
| I.D. | 0.19 in |
| Hose Application | Multipurpose |
| Dash Size | -4 |
| Series | H569 |
| Factory Crimp | Yes |
| Burst Pressure | 12000 psi |
| Temperature Range [Min] | -55 °F |
| Cover Material | Fiber |
| Burst Pressure [Nom] | 12000 psi |
| Abrasion Resistance | Premium |
| Temperature Range [Max] | 200 °F |
| Tube Material | CPE |
| Hose Length | 250 ft |
| Certifications | SAE 100R5, ABS, SAE J1402 |
| Reinforcement Material | Fiber and Steel |
| Hose Reinforcement | Fiber And Steel |
| Burst Pressure [Min] | 12000 psi |
| Construction | 3 Braid |
| Qualified Hose Fittings | 069 E, 247 N |
| Hose I.D. | 0.19 in |
| Reinforcement | Fiber And Steel |
| Working Pressure | 3000 psi |
| Impulse Cycle Life | 150000 cycle |
| Working Pressure [Max] | 3,000 psi |
| Standards | DOT AII |
| Color | Blue |
| Working Temperature [Min] | -58 °F |
| Brand. | Eaton |
| Tube Wall Thickness | 0.33 in |
| Working Temperature [Max] | 302 °F |
| Conductivity | Conductive |
| Lay Line Style | Ink Jet |
| Hose OD | 0.52 in |
| Pressure [Max] | 3000 psi |
| Bend Radius [Min] | 3 in |
| Weight | 0.152 LB |

