- 0.31 in Hose Inner Diameter
- 0.56 in Hose Outer Diameter
- 100 ft Hose Length
- 400 psi Maximum Pressure
- Air Conditioning Hose Application
| Reinforcement | Fiber |
| Color | Black |
| Abrasion Resistance | Premium |
| Hose I.D. | 0.31 in |
| Hose Application | Air Conditioning |
| Pressure [Max] | 400 psi |
| Dash Size | -6 |
| Series | H757 |
| Hose Length | 100 ft |
| Temperature Range [Max] | 248 °F |
| Bend Radius [Min] | 2 in |
| Burst Pressure [Nom] | 2000 psi |
| Cover Material | Butyl |
| Tube Material | Rubber/Nylon |
| Hose OD | 0.56 in |
| Temperature Range [Min] | -22 °F |
| Weight | 0.15 LB |

