- 0.63 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 50 ft Hose Length
- 350 psi Maximum Pressure
- Air Conditioning Hose Application
| Burst Pressure [Min] | 1750 |
| Abrasion Resistance | Premium |
| Dash Size | -12 |
| Burst Pressure [Nom] | 1750 psi |
| Hose Application | Air Conditioning |
| Temperature Range [Min] | -22 °F |
| Tube Wall Thickness | 0.155 in |
| Pressure [Max] | 350 psi |
| Series | H757 |
| Cover Material | Butyl |
| Hose Weight | 23 |
| Reinforcement | Fiber |
| Tube Material | Rubber/Nylon |
| Hose I.D. | 0.63 |
| Hose Length | 50 ft |
| Color | Black |
| Bend Radius [Min] | 4.00 in |
| Hose OD | 0.95 |
| Temperature Range [Max] | 248 °F |
| Working Pressure | 350 |
| Weight | 0.33 LB |
| EAN or UPC | 757522085618 |

