- 1/2" ID
- 50' Length
- EPDM Steam Hose
- 250 psi Working Pressure
- w/EPDM Tube & Cover, 2 Wire Braid
applications
- Steam for melting glues and waxes
- Transfer of detergent type solutions
features
- 10 to 1 safety factor
- EPDM tube and cover
compliances
- 0
| Material | EPDM Tube & Cover, Two Wire Braid |
| Hose I.D. | 1/2 in |
| Temperature Range [Max] | 450 °F |
| Hose Length | 50 ft |
| Pressure [Max] | 250 psi |
| Hose Application | Steam for Melting Glues & WaxesTransfer of Detergent Type Solutions |
| Burst Pressure [Min] | 4000 psi |
| Hose OD | 1.03125 in |
| Weight | 28.0 LB |

