- Yellow
- Gray Color
- Steel Material
description
- Weatherhead by Danfoss Hose Rack
features
- Made to last
- Wide range of styles, configurations
- Cut assembly times and boost production
| Color | Yellow, Gray |
| Type | Hose Rack |
| Material | Steel |
| Adjustable Shelves | No |
| Wheels | No |
| Machine Mountable | No |
| Assembly Required | Yes |
| Weight | 0.394 LB |
| EAN or UPC | 725975601761 |

