- Carbon Steel, Vinyl Material
- Hose Support Coil Type
- 1.125 in Inner Diameter
description
- Weatherhead by Danfoss HK series Hose and Tubing Protectors Hose Clamp
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| O.D. | 1.221 in |
| Color | Zinc |
| Type | Hose Support Coil |
| Clamp Mechanism | Bolted |
| Thickness | 0.048 in |
| Material | Carbon Steel, Vinyl |
| Battery Included | No |
| Weight | 0.062 LB |
| EAN or UPC | 725975013762 |

