- Straight Shape
- Malleable Cast Iron Material
- Nipple Assembly Type
description
- Weatherhead by Danfoss K Series Field Attachable Hose Fittings Clamp Assembly no insert
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Construction Style | Reusable |
| Hose I.D. | 3/4 in |
| Shape | Straight |
| Type | Nipple Assembly |
| Finish Plating | Zinc Plating |
| Overall Length | 1.75 in |
| Material | Malleable Cast Iron |
| Fitting Angle | Straight |
| Item Type | Nipple Assembly |
| End Type 1 | Line, Hose, Tube |
| End Type 2 | MPT |
| Compatible Hose I.D. | 0.75 in |
| Series | K Series |
| Tube O.D. | 3/4 in |
| Hex Size 1 | 1.94 in |
| Thread Sealant | No |
| Finish | Zinc Clear Trivalent Chromate |
| End Size 2 | 3/4 in |
| Weight | 0.704 LB |
| EAN or UPC | 725975014066 |

